Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
374915
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1450In-Lbs
25-2SS C/L
Description
25-2SS C/L SPRING CLIP CONNECTING LINK ; 25-2 ANSI 0.25" CHAIN PITCH 2 STRAND
Part # 25-2SSCL
BDI # 21462739
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602388
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
KSR20-B0-08-10-18-15
Description
KSR20-B0-08-10-18-15 RLR CHAIN IDLR SPKT ; NON-RETURNABLE
Part # KSR20-B0-08-10-18-15
BDI # 1175039