LS099/100 IN-SHEAR SPIDER 6 PIN
Description
LS099/100 IN-SHEAR SPIDER 6 PIN ; COUPLING ELEMENT
Part # LS099/100-JAW IN SHEAR SPDR-URE
BDI # 596910
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
560In-Lbs
LS099/100 IN-SHEAR RING 6 PIN
Description
LS099/100 IN-SHEAR RING 6 PIN ; STAINLESS STEEL
Part # LS099/100-JAW IN SHEAR RING
BDI # 596901
Features
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Part Type:
Jaw In-Shear 6 Pin Ring