40TBUSH111
Description
40TBUSH111 SHAFT BUSHING ; 1-11/16" SHAFT DIA X 2-3/16" MAX BORE
Part # 40TBUSH111
BDI # 278445
Features
Inch - Metric:
Inch
Other Features:
1-11/16" Bore
Part Type:
Grip Tight Tapered Bushing Kit
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347110
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349120
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76