F721-15-B7-J
Description
F721-15-B7-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 52586
BDI # 171931
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343582
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
40.64
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1200In-Lbs
1030T 1 3/8
Description
1030T 1 3/8 COUPLING HUB ; 1-3/8" BORE STL GRID-LIGN COUPLING
Part # 006591
BDI # 239205
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
48.26
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
F721-15-B7-G
Description
F721-15-B7-G WORM SPEED REDUCER ; 2.06" CD 140TC LEFT O/P
Part # 52583
BDI # 171928
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343580
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
SNW 34X5.15/16
Description
SNW 34X5.15 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 5-15/16" BORE 4.847" LTB
Part # SNW 34X5.15/16
BDI # 1266701
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Tapered Threaded Sleeve