Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
6.05
Chain Size:
132
Chain Pitch - Millimeter:
153.67
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.47
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
545.338
Mounting Method:
Rough Bore
H60A11
Description
60A11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 11T A-PLATE W/HT
Part # 60A11
BDI # 913792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore