50TTA22-35
Description
50TTA22-35 ROLLER CHAIN SPROCKET ; TYPE A 50 CHAIN 22 TEETH
Part # 50TTA22-35
BDI # 622162
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
PHS 16B-1AH22
Description
PHS 16B-1AH22 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1AH22
BDI # 1292275
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore