100TTA35-70-2
Description
100TTA35-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA35-70-2
BDI # 26370208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Global Part Number GPN:
31572
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore
40A35SS X 19/32 RSB
Description
40A35SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A35SS
BDI # 22383638
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore