Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.645
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
371.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.984
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
278.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.306
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
464.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.968
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
557.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing