100B11SS
Description
100B11SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B11SS
BDI # 614271
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
571892
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
100B11
Description
100B11 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 11T 1" MIN PLAIN BORE
Part # 100B11
BDI # 614270
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
35931
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
D16B11
Description
D16B11 ROLLER CHAIN SPROCKET ; 1" P 11T DOUBLE 20MM MIN PLAIN BORE
Part # D16B11
BDI # 607471
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
569535
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
PHS 10B-1BH11
Description
PHS 10B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH11
BDI # 1285496
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35910
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore