Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
41B7
Description
41B7 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15760
BDI # 163651
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.338
Pitch Diameter - Millimeter:
29.261
Mounting Method:
Rough Bore
15BSS7
Description
15BSS7 MINIATURE CHAIN SPROCKET ; NON RETURNABLE STAINLESS
Part # 54178
BDI # 173195
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.338
Global Part Number GPN:
36228
Pitch Diameter - Millimeter:
29.261
Mounting Method:
Rough Bore