H50C37 X 3 MTO
Description
H50C37 X 3 MTO RLR CHAIN SPROCKET ; 3" BORE 5/8" X 5/16" KW 1SS F/50-6C
Part # H50C37 X 3 MTO
BDI # 23298410
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore