L095 1/2 1/8X1/16 KW

COMPARE

L095 1/2 1/8X1/16 KW

Description
L095 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-1/2-1/8X1/16KW

BDI # 593813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY