L070 3/8 3/32X3/64 KW
Description
L070 3/8 3/32X3/64 KW COUPLING HUB
Part # L070-HUB-3/8-3/32X3/64KW
BDI # 595058
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling