L100 5/8 5/32X5/64 KW
Description
L100 5/8 5/32X5/64 KW COUPLING HUB ; 5/8" BORE 68514437243
Part # L100-HUB-5/8-5/32X5/64KW
BDI # 594599
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling