50BTB21
Description
50BTB21 ROLLER CHAIN SPROCKET ; 5/8" P 21T BORE FOR 1610 BUSHING
Part # 50BTB21
BDI # 621906
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32132
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed