16X8 3/8-E STR

COMPARE

16X8 3/8-E STR

Description
16X8 3/8-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING

TB WOODS

Part # 16838S

BDI # 997079

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 212.725

Face Width - Inch: 8.375
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY