50JA15H
Description
50JA15H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15T B-HUB ONE SIDE
Part # 50JA15H
BDI # 622062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30999
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed