L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW COUPLING HUB ; 1" BORE 3.33" HUB DIA
Part # L110-HUB-1"-1/4X1/8KW
BDI # 592702
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling