4JSC35

COMPARE

4JSC35

Description
4JSC35 SLEEVE COUPLING FLANGE ; 2.46" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 4JSC35

BDI # 619415

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY