L050 3/8 NKW
Description
L050 3/8 NKW COUPLING HUB ; 3/8" BORE 1.08" HUB DIA
Part # L050-HUB-3/8-NKW
BDI # 592521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling