E20 ELEMENT OMEGA 7300030

COMPARE

E20 ELEMENT OMEGA 7300030

Description
E20 ELEMENT OMEGA 7300030 ; NON-RETURNABLE

REXNORD

Part # E20 ELEMENT OMEGA 7300030

BDI # 18143284

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY