600 HUB 2-1/8X1/2
Description
600 HUB 2-1/8X1/2 COUPLING HUB ; 2.125" BORE X 4.5" DIA SHAFT HUB
Part # M60020416
BDI # 601984
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling