P648M50-SK
Description
P648M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P648M50-SK
BDI # 610471
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577581
Pitch Diameter - Millimeter:
162.97