4J 7/8

COMPARE

4J 7/8

Description
4J 7/8 COUPLING HUB

TB WOODS

Part # 4J78

BDI # 985650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 21.819
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY