6J 1-1/8

COMPARE

6J 1-1/8

Description
6J 1-1/8 COUPLING HUB

TB WOODS

Part # 6J118

BDI # 988014

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY