L075 14MM 5X2.3MM KW
Description
L075 14MM 5X2.3MM KW COUPLING HUB ; 14MM BORE 44.45MM HUB DIA
Part # L075-HUB-14MMH7-5X2.3MMKW
BDI # 595172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling