L075 12MM 4X1.8MM KW
Description
L075 12MM 4X1.8MM KW COUPLING HUB ; 12MM BORE 44.45MM HUB DIA
Part # L075-HUB-12MMH7-4X1.8MMKW
BDI # 595395
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling