50SK54
Description
50SK54 ROLLER CHAIN SPROCKET ; 50 CHAIN 54 TEETH 1 ROW
Part # 50SK54
BDI # 622155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31039
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed