60SK36
Description
60SK36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR SK BUSHING
Part # 60SK36
BDI # 623667
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31094
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed