133Q56LR40
Description
133Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1088
BDI # 350635
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362873
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06