3J 7/8
Description
3J 7/8 SLEEVE COUPLING FLANGE ; 0.875" BORE X 1.5" HUB DIA FLG TYPE
Part # 3J 7/8
BDI # 618367
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs