P348M20-1610
Description
P348M20-1610 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P348M20-1610
BDI # 610249
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577677
Pitch Diameter - Millimeter:
86.58