L070 1/2 NKW
Description
L070 1/2 NKW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA
Part # L070-HUB-1/2-NKW
BDI # 592555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling