L090 1/2 NKW
Description
L090 1/2 NKW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA
Part # L090-HUB-1/2-NKW
BDI # 592606
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling