TA12608H25 TA TPR BU REDCR

COMPARE

TA12608H25 TA TPR BU REDCR

Description
TA12608H25 TA TAPER BUSH REDUCER

DODGE

Part # 912001

BDI # 296489

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 300HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 550.164
Nominal Center Distance - Inch: 21.66
Other Features: Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 26.84

Price Inventory : Available to order
Loading Price
QTY