Page 1 of 437

Next

Compare
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
PL2180-025-KS-S-4050503-35.0

COMPARE

PL2180-025-KS-S-4050503-35.0

Description
PL2180-025-KS-S-4050503-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01323

BDI # 184137

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 70
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method: Flange Mounted
Overall Length - Inch: 13.287
Overall Width - Inch: 7.087

Price Inventory : Available to order
Loading Price
QTY
UT014-020-0-RM142-92

COMPARE

UT014-020-0-RM142-92

Description
UT014-020-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-114345-8420

BDI # 850458

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 15.297
Overall Width - Inch: 5.591

Price Inventory : Available to order
Loading Price
QTY
NT34-070-0-RM090-19

COMPARE

NT34-070-0-RM090-19

Description
NT34-070-0-RM090-19 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-118624-E004

BDI # 852764

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 25
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 6.515
Overall Width - Inch: 3.54

Price Inventory : Available to order
Loading Price
QTY
M12C28T03683

COMPARE

M12C28T03683

Description
MW1282 280-CC 36.83 TAPERED

DODGE

Part # M12C28T03683

BDI # 299339

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 58.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 316.484
Nominal Center Distance - Inch: 12.46
Other Features: Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 17.86

Price Inventory : Available to order
Loading Price
QTY