M1125082.00
Description
M1125082.00 AC GEARMOTOR ; 30:1 58RPM 40LBIN 06HP
Part # M1125082
BDI # 557424
Features
Mounting Frame:
31-C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Split Capacitor Design | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
M1125072.00
Description
M1125072.00 DC GEARMOTOR ; 29:1 61RPM 113LBIN 1/8HP 30VDC
Part # M1125072
BDI # 557419
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
4.96
M1125036.00
Description
M1125036.00 DC GEARMOTOR ; 30:1 60RPM 56LBIN 1/17HP 30VDC
Part # M1125036
BDI # 557406
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74
M1125003.00
Description
M1125003.00 DC GEARMOTOR ; 30:1 60RPM 56LBIN 1/17HP 30VDC
Part # M1125003
BDI # 557399
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74
M1125130.00
Description
M1125130.00 AC GEARMOTOR ; 30:1 57RPM 56LBIN 06HP
Part # M1125130
BDI # 557433
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.62