108731.00
Description
108731.00 DC GEARMOTOR ; 1/2HP 42RPM P1102-48 TEFC 12V
Part # 108731.00
BDI # 20180596
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | Low Voltage | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.99
M1135062.00
Description
M1135062.00 DC GEARMOTOR ; RA 34-G 40:1 RATIO WORM GEAR
Part # M1135062.00
BDI # 20183726
Features
Mounting Frame:
34-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.64
107017.00
Description
107017.00 AC GEARMOTOR ; P1100 42:1 41RPM 700LBIN 5HP 48Y
Part # 107017.00
BDI # 20187545
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.17
M1125081.00
Description
M1125081.00 AC GEARMOTOR ; 1/15HP 43RPM 31 115/230V
Part # M1125081.00
BDI # 20180514
Features
Mounting Frame:
31-C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Split Capacitor Design | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
M1115019.00
Description
M1115019.00 DC GEARMOTOR ; 40:1 62RPM 19LBIN 1/17HP 25VDC
Part # M1115019
BDI # 557367
Features
Mounting Frame:
25-D
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.79