M1125082.00
Description
M1125082.00 AC GEARMOTOR ; 30:1 58RPM 40LBIN 06HP
Part # M1125082
BDI # 557424
Features
Mounting Frame:
31-C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Split Capacitor Design | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
M1145039.00
Description
M1145039.00 AC GEARMOTOR ; 1/6HP 83RPM 38 TEFC 115/230V 1PH 60HZ
Part # M1145039.00
BDI # 20180701
Features
Mounting Frame:
38-F
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.31
M1135062.00
Description
M1135062.00 DC GEARMOTOR ; RA 34-G 40:1 RATIO WORM GEAR
Part # M1135062.00
BDI # 20183726
Features
Mounting Frame:
34-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.64
M1135252.00
Description
M1135252.00 DC GEARMOTOR ; 20:1 125RPM 90LBIN 1/4HP 34 12V
Part # M1135252.00
BDI # 20182835
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.64
M1125278.00
Description
M1125278.00 DC GEARMOTOR ; 3CD 20:1 125RPM 90LBIN 1/4HP
Part # M1125278
BDI # 557472
Features
Mounting Frame:
32
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.86