Page 1 of 2

Next

Compare
M1125033.00

COMPARE

M1125033.00

Description
M1125033.00 DC GEARMOTOR ; 1/17HP 300RPM TENV 180V

LEESON

Part # M1125033.00

BDI # 20180519

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
M1125262.00

COMPARE

M1125262.00

Description
M1125262.00 DC GEARMOTOR ; P300 58:1 31RPM 1/8H31 TRPM I

LEESON

Part # M1125262.00

BDI # 20187553

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.94

Price Inventory : Available to order
Loading Price
QTY
M1125265.00

COMPARE

M1125265.00

Description
M1125265.00 DC GEARMOTOR ; P300 11:1 167RPM 43LBIN 1/8H31 DOU

LEESON

Part # M1125265.00

BDI # 20187548

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.94

Price Inventory : Available to order
Loading Price
QTY
M1125263.00

COMPARE

M1125263.00

Description
M1125263.00 DC GEARMOTOR ; P300 35:1 51RPM 130LBIN 1/8H31 DOU

LEESON

Part # M1125263.00

BDI # 20187552

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.94

Price Inventory : Available to order
Loading Price
QTY
M1125006.00

COMPARE

M1125006.00

Description
M1125006.00 DC GEARMOTOR ; 6:1 300RPM 10LBIN 1/17HP 30VDC

LEESON

Part # M1125006

BDI # 557402

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY