Page 1 of 71

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
SSHF7260-30KC-B5-HS1-P20-HUT58SS-3

COMPARE

SSHF7260-30KC-B5-HS1-P20-HUT58SS-3

Description
SSHF7260-30KC-B5-HS1-P20-HUT58SS-3 ; NON-RETURNABLE WORM SPEED REDUCER

BOSTON GEAR

Part # H11124

BDI # 185184

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 18.18

Price Inventory : Available to order
Loading Price
QTY
SSHF7260-40KC-B5-HS1-P20-HUT58SS-3

COMPARE

SSHF7260-40KC-B5-HS1-P20-HUT58SS-3

Description
SSHF7260-40KC-B5-HS1-P20-HUT58SS-3 ; WORM SPEED REDUCER NON-RETURNABLE

BOSTON GEAR

Part # H11125

BDI # 185185

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 18.18

Price Inventory : Available to order
Loading Price
QTY
SSHF7320-40KC-B7-HS1-P20-KUTFSS-3

COMPARE

SSHF7320-40KC-B7-HS1-P20-KUTFSS-3

Description
SSHF7320-40KC-B7-HS1-P20-KUTFSS-3 ; NON-RETURNABLE WORM SPEED REDUCER

BOSTON GEAR

Part # H11572

BDI # 185254

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 22.81

Price Inventory : Available to order
Loading Price
QTY
SSHF7320-60KC-B5-HS1-P20-HUT58SS-3

COMPARE

SSHF7320-60KC-B5-HS1-P20-HUT58SS-3

Description
SSHF7320-60KC-B5-HS1-P20-HUT58SS-3 ; NON-RETURNABLE WORM SPEED REDUCER

BOSTON GEAR

Part # H11126

BDI # 185186

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 19.8

Price Inventory : Available to order
Loading Price
QTY