H14C21S20976
        
            Description
            
            HB1483 210-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT
    
Part # H14C21S20976
BDI # 298499
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                8.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                29.55
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
H14C21S23605
        
            Description
            
            HB1483 210-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
    
Part # H14C21S23605
BDI # 298500
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                29.55
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
H14C25S03415
        
            Description
            
            HB1483 250-CC 34.15 3-5/8 ; 34.15 3-5/8" SHFT
    
Part # H14C25S03415
BDI # 298507
Features
        
                            Mounting Frame:
                            
                                254TC/256TC
                        
        
                            Nominal Max Input Rating:
                            
                                40HP
                        
        
                            Nominal Max Output RPM:
                            
                                58.3
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                29.31
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
H14C21S02021
        
            Description
            
            HB1482 210-CC 20.21 3-5/8 ; 20.21 3-5/8" SHFT
    
Part # H14C21S02021
BDI # 298491
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                25HP
                        
        
                            Nominal Max Output RPM:
                            
                                87.5
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                28.05
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
H14C21S15638
        
            Description
            
            HB1483 210-CC 156.38 3-5/8 ; 156.38 3-5/8" SHFT
    
Part # H14C21S15638
BDI # 298498
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                11.7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                29.55
                        
        
                            Overall Width - Inch:
                            
                                20.07