Page 1 of 246

Next

Compare
13QZ30LR56

COMPARE

13QZ30LR56

Description
13QZ30LR56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 13QZ30LR56

BDI # 262595

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 7.03

Price Inventory : In stock
Loading Price
QTY
237Q56LR30

COMPARE

237Q56LR30

Description
237Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XF1117

BDI # 350789

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364377
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : In stock
Loading Price
QTY
DTR090-030-0-RM090-39

COMPARE

DTR090-030-0-RM090-39

Description
DTR090-030-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-313972-9475

BDI # 848736

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Other Features: 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.008
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY
47A30LR18WP

COMPARE

47A30LR18WP

Description
47A30LR18WP TIGEAR-2 REDUCER ; WITH WHITE PAINT

DODGE

Part # 47A30LR18WP

BDI # 281513

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 120.65
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349878
Mounting Method: Direct Mounted
Overall Length - Inch: 19.3

Price Inventory : Available to order
Loading Price
QTY
30AZ30H14

COMPARE

30AZ30H14

Description
30AZ30H14 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 30AZ30H14

BDI # 274470

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 348653
Mounting Method: Direct Mounted
Overall Length - Inch: 13.7

Price Inventory : Available to order
Loading Price
QTY