40A50L14WP
Description
40A50L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 40A50L14WP
BDI # 278211
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349699
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.32
SSHF72650B5HSP23
Description
SSHF72650B5HSP23 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS STEEL
Part # H09929
BDI # 184573
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
23AZ50R56WP
Description
23AZ50R56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 23AZ50R56WP
BDI # 270029
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347322
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346104
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
35Q50H56WP
Description
35Q50H56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 35Q50H56WP
BDI # 276802
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349433
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92