BF483 140-LN 75.45 TAPERED
Description
BF483 140-LN 75.45 TAPERED ; HELICAL SPEED REDUCER
Part # BF4L14T07545
BDI # 297213
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.39
M1125069.00
Description
M1125069.00 DC GEARMOTOR ; 76:1 24RPM 280LBIN 1/8HP 30 90V
Part # M1125069.00
BDI # 20184413
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
23.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
4.96
BB1483 180-CC 73.80 3-5/8 S SHFT
Description
BB1483 180-CC 73.80 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C18S07380
BDI # 296739
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.07
BB1083CN180TC/70.24A1ASI2.375X4.72
Description
BB1083CN180TC/70.24A1ASI2.375X4.72 ; HELICAL BEVEL REDUCER
Part # B10C18S07024
BDI # 296640
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
BB1483 210-CC 73.80 3-5/8 S SHFT
Description
BB1483 210-CC 73.80 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C21S07380
BDI # 296749
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.92