Page 1 of 61

Next

Compare
NTR23-002-0-RM060-11

COMPARE

NTR23-002-0-RM060-11

Description
NTR23-002-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-513753-G300

BDI # 849084

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 4.32

Price Inventory : Available to order
Loading Price
QTY
VT075-050-0 STANDARD COMPONENTS

COMPARE

VT075-050-0 STANDARD COMPONENTS

Description
VT075-050-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY

BOSTON GEAR

Part # 27-119-300

BDI # 847372

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 6.811
Overall Width - Inch: 2.953

Price Inventory : Available to order
Loading Price
QTY
FWA726-300-B5-G

COMPARE

FWA726-300-B5-G

Description
FWA726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52355

BDI # 171709

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338884
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY
FWC721-300-B5-G

COMPARE

FWC721-300-B5-G

Description
FWC721-300-B5-G WORM SPEED REDUCER ; RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52447

BDI # 171796

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343905
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25

Price Inventory : Available to order
Loading Price
QTY
300Q140L20

COMPARE

300Q140L20

Description
300Q140L20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XH1155

BDI # 350871

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365220
Mounting Method: Direct Mounted
Overall Length - Inch: 10.17

Price Inventory : Available to order
Loading Price
QTY