056CM0016A 00860L1
Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE
Part # M94889L1
BDI # 21449887
Features
Mounting Frame:
56/140
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; NON-RETURNABLE 00794381 PAR QUADRV 25:1
Part # 10286697
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
56/140/SM16A 4.1 C1
Description
56/140/SM16A 4.1 C1 REDUCER ; 56C/140TC DBL REDUCTION 4.13:1 FOOT MNT
Part # M94513
BDI # 289228
Features
Mounting Frame:
56C/140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
423.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
C262B200N056L1
Description
C262B200N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C262B200L1A
BDI # 283894
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81