Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.1
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667724
Pressure Angle:
14.5
80B31F X 1-7/16
Description
80B31F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 7/16
BDI # 915853
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
80B31F X 1-1/4
Description
80B31F X 1-1/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 1/4
BDI # 915851
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
80B31F X 1-3/16
Description
80B31F X 1-3/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS31 1 3/16
BDI # 915850
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.55
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667816
Pressure Angle:
14.5