GB52B

COMPARE

GB52B

Description
GB52B CHANGE SPUR GEAR ; 3/4" BORE 3-1/4" PITCH DIA 16 DP

BOSTON GEAR

Part # 10964

BDI # 161628

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667333
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY