GB56B

COMPARE

GB56B

Description
GB56B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 10972

BDI # 161632

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667605
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
TS1656 1-1/2IN 1/4NS KW NO SS

COMPARE

TS1656 1-1/2IN 1/4NS KW NO SS

Description
TS1656 1-1/2IN 1/4NS KW NO SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE

MARTIN SPROCKET & GR

Part # TS1656 1-1/2IN 1/4NS KW NO SS

BDI # 21552349

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY
TS1656 1IN 1/4X1/8 NS KW SS

COMPARE

TS1656 1IN 1/4X1/8 NS KW SS

Description
TS1656 1IN 1/4X1/8 NS KW SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE

MARTIN SPROCKET & GR

Part # TS1656 1IN 1/4X1/8 NS KW SS

BDI # 21552348

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY